2.5 gpm 1-Function Wall Mount Showerhead with Adjustable Spray, Arm and Flange in Vibrant Polished Brass
IV Georges Brass® 2.5 gpm 1-Function Wall Mount Showerhead with Adjustable Spray, Arm and Flange in Vibrant Polished Brass
Product Details
Product Details
- Elegant in every detail, this adjustable single function showerhead provides a full, consistent spray of water for an enveloping showering experience
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- IV Georges Brass®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Polished Brass
- Diameter:
- 7-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- No
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- No