This product requires certification to purchase.

*CVR* *JACQUA MIR CAB SURRND 24

You last purchased this on
 
KOHLER

Jacquard® *CVR* *JACQUA MIR CAB SURRND 24

  • Fast #
  • Part #K99661-24-1WA
  • Item #4811895
  • Manufacturer Part #99661-24-1WA
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Jacquard® *CVR* *JACQUA MIR CAB SURRND 24

  • Fast #
  • Part #K99661-24-1WA
  • Item #4811895
  • Manufacturer Part #99661-24-1WA
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Linen White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Designed to fit Kohler® K-99006-NA and Kohler® K-99007-NA Verdera™ medicine cabinets (sold separately)
  • Coordinates with Jacquard™ vanities for a matched ensemble
  • Catalyzed conversion varnish provides a durable moisture-resistant finish
  • Mounts directly to wall for easy installation
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-99006-NA and K-99007-NA Verdera® Medicine Cabinets
CARB OTC LEED Compliant:
No
Collection:
Jacquard®
Color Finish Category:
Whites
Color Finish Name:
Linen White
Depth:
1-1/16 in
Height:
35-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Solid Wood, Veneers
Product Type:
Medicine Cabinet Surround
Width:
29-1/2 in