60 in. 0.5 gpf Washout Wall Mount Urinal in White
Jarves™ 60 in. 0.5 gpf Washout Wall Mount Urinal in White
Product Details
Product Details
- Jarves
- Washout urinal
- Ideal for high-traffic areas
- Acid-resistant enamel finish
- Flow Rate: 1.0 gpf
- Material: Cast Iron
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.1M
- ASME:
- ASME A112.19.1M
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.2
- Collection:
- Jarves™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- .5 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- GSA Approved:
- No
- Height:
- 15-5/8 in
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Toilet Installation:
- Wall Mount
- WaterSense Labeled:
- No
- Width:
- 60 in