Jet Trim Kit in White
Jet Trim Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Product Type:
- Jet Trim Kit
- Trim Only:
- Yes
- UPC:
- 087206800276