Two Handle Lever Faucet
Jolt™ Two Handle Lever Faucet
Frequently Purchased Together
Product Details
Product Details
- Plain-end swing spout with 7 in (178 mm) reach
- 3/4 in (19 mm) GHT at faucet outlet for attaching garden hose or other accessory
- Two lever handles offer separate control of hot and cold water
- 4.0 gpm (15.1 lpm) minimum flow rate at 20 psi (1.3 bar)
- Quarter-turn washer less ceramic disc valves
- Less drain
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Jolt™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Depth:
- 7 in
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-3/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Kitchen
- Faucet Valve Type:
- Quarter Turn Washerless Ceramic Disc
- Flow Rate:
- 4 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-1/2 in
- Spout Reach:
- 7 in
- Spout Type:
- Swivel
- Trim Only:
- No
- Utility Faucet Type:
- Service
- Width:
- 9-5/8 in