This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

KOHLER

July™ Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K97283-4-CP
  • Item #5080825
  • Manufacturer Part #97283-4-CP
4.5 out of 5 Customer Rating
Brand image
KOHLER

July™ Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K97283-4-CP
  • Item #5080825
  • Manufacturer Part #97283-4-CP
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single lever handle allows for both on/off activation and temperature setting
  • Includes grid drain
  • Lift rod not included
  • Faucet handle features a red/blue temperature index
  • Flow rate: 0.5 gpm
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Flexible supplies for simplified installation
  • Secure aerator is vandal resistant
  • Coordinates with other products in the July™ collection
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
July™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Height:
4-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
4-1/2 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
1-13/16 in
Spout Reach:
4-3/8 in
Spout Type:
Fixed
Trim Only:
No
UPC:
885612378378
WaterSense Labeled:
No
Width:
1-7/8 in