This product requires certification to purchase.

36 in. Wall Mount Vanity in Linen White

You last purchased this on
 
KOHLER

Jute® 36 in. Wall Mount Vanity in Linen White

Brand image
You last purchased this on
 
KOHLER

Jute® 36 in. Wall Mount Vanity in Linen White

  • Fast #
  • Part #K99543-R-1WA
  • Item #4812452
  • Manufacturer Part #99543-R-1WA
5 out of 5 Customer Rating

X Points
Color Finish Name: Linen White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Catalyzed conversion varnish provides a durable moisture-resistant finish
  • One door and one drawer on right
  • Frameless construction with full-overlay doors and drawer
  • Three-way adjustable slow-close door hinges with 110° opening capability for easy cabinet access
  • Full-extension 18" depth drawer with slow-close under-mount slides for smooth opening
  • Solid wood drawers with dovetail construction
  • Wall hung design offers a clean and streamlined look
  • Coordinates with the Kohler® K-99688 Jute® bar pull (sold separately)
  • Combines with Ceramic/Impressions®, Solid/Expressions™ and Iron/Impressions™ vanity tops (sold separately) for a complete vanity
  • Customize your storage with optional in-door accessories, in-drawer accessories and medicine cabinet side kits (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
Yes
Collection:
Jute®
Color Finish Category:
Whites
Color Finish Name:
Linen White
Depth:
18 in
GSA Approved:
No
Height:
19-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Wood
NSF Certified:
No
Number of Doors:
1
Number of Drawers:
1
Proposition 65:
WARNING: Drilling, sawing, sanding or machining wood products can expose you to wood dust, a substance known to the State of California to cause cancer. Avoid inhaling wood dust or use a dust mask or other safeguards for personal protection. For more information go to www.P65Warnings.ca.gov/wood.
Sink Installation Type:
Undermount
UL Listed:
No
Vanity Top Shape:
Rectangle
Width:
36 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com