This product requires certification to purchase.

You last purchased this on
 
KOHLER

Jute®

  • Fast #
  • Part #K99541-R-1WA
  • Item #4813259
  • Manufacturer Part #99541-R-1WA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Jute®

  • Fast #
  • Part #K99541-R-1WA
  • Item #4813259
  • Manufacturer Part #99541-R-1WA
5 out of 5 Customer Rating

X Points
Color Finish Name: Linen White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Catalyzed conversion varnish provides a durable moisture-resistant finish
  • One door and one drawer on right
  • Frameless construction with full-overlay door and drawer
  • Three-way adjustable slow-close door hinges with 110° opening capability for easy cabinet access
  • Full-extension 18" depth drawer with slow-close under-mount slides for smooth opening
  • Solid wood drawers with dovetail construction
  • Wall hung design offers a clean and streamlined look
  • Coordinates with the Kohler® K-99688 Jute® bar pull (sold separately)
  • Combines with Ceramic/Impressions®, Solid/Expressions™ and Iron/Impressions™ vanity tops (sold separately) for a complete vanity
  • Customize your storage with optional in-door accessories, in-drawer accessories and medicine cabinet side kits (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Jute®
Color Finish Category:
Whites
Color Finish Name:
Linen White
Depth:
18 in
Height:
19-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Solid Wood
Vanity Top Shape:
Rectangle
Width:
30 in