This product requires certification to purchase.

1.28 gpf Piston Sensor Closet Flush Valve in Polished Chrome

You last purchased this on
 
KOHLER

1.28 gpf Piston Sensor Closet Flush Valve in Polished Chrome

  • Fast #
  • Part #K10TD00N10-CP
  • Item #9434701
  • Manufacturer Part #10TD00N10-CP
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

1.28 gpf Piston Sensor Closet Flush Valve in Polished Chrome

  • Fast #
  • Part #K10TD00N10-CP
  • Item #9434701
  • Manufacturer Part #10TD00N10-CP
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1.28 gpf (4.8 lpf)
  • Activation distance is factory-set
  • Chloramine and chlorine resistance on all rubber components exposed to waterway
  • Engineered for optimal performance with KOHLER commercial fixtures
  • 125-micron filter protects internal components
  • High back pressure vacuum breaker
  • Locking stop cap provides protection against vandalism
  • No external flush volume adjustment ensures water conservation
  • 24-hour automatic sentinel flush keeps trapway fresh
  • Mechanical override enables flushometer to be used manually even during a power outage
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.1037
Battery Size:
AA
Battery Type:
Lithium
CSA Certified:
CSA B651, CSA B125.37
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5 in
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Water Closet
Height:
16-3/4 in
Length:
5 in
Material:
Brass
Toilet/Urinal Outlet:
Floor
Volts:
1.5V
WaterSense Labeled:
Yes
Width:
5 in