Frequently Purchased Together
Product Details
Product Details
- KOHLER genuine part
- Replacement showerhead/arm adapter kit
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Round
- UL Listed:
- No
- WaterSense Labeled:
- No