This product requires certification to purchase.

1.6 gpf Gravity Flush Valve

You last purchased this on
 
KOHLER

1.6 gpf Gravity Flush Valve

  • Fast #
  • Part #K1188998
  • Item #4417088
  • Manufacturer Part #1188998
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

1.6 gpf Gravity Flush Valve

  • Fast #
  • Part #K1188998
  • Item #4417088
  • Manufacturer Part #1188998
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Kohler genuine parts
  • 3 in canister with a 2 in outlet harnesses the natural force of gravity and optimizes flush performance
  • Compatible with Kohler Cimarron tank model numbers K-4418 and K-4369
  • Look inside the back wall of the toilet tank to identify tank model number
  • Complete assembly with tank-to-bowl gasket
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Brand Model Compatibility:
Cimarron® K-4418, K-4369
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
5-9/10 in
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Flow Rate:
1.6 gpf
Height:
5-19/20 in
Product Type:
Flush Valve Kit
UL Listed:
No
WaterSense Labeled:
No
Width:
14-2/5 in