Frequently Purchased Together
Product Details
Product Details
- Holds up to 16 oz. of soap or lotion refillable from top
- Material: Solid brass
- May be installed in pre-drilled sink holes or surfaces up to 2" thickness
- Clamshell packed
- Coordinates with Contemporary faucet collections
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 16 oz
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant® Stainless
- Height:
- 3-1/16 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- Maximum Deck Thickness:
- 2 in
- Spout Reach:
- 3-7/16 in