This product requires certification to purchase.

3/4 in. Deck Mount Roman Tub Faucet Valve

You last purchased this on
 
KOHLER

3/4 in. Deck Mount Roman Tub Faucet Valve

  • Fast #
  • Part #K301-K-NA
  • Item #407328
  • Manufacturer Part #301-K-NA
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

3/4 in. Deck Mount Roman Tub Faucet Valve

  • Fast #
  • Part #K301-K-NA
  • Item #407328
  • Manufacturer Part #301-K-NA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High-flow valve ensures optimal water flow performance
  • Quarter-turn ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
  • 25.0 To 30.0 gpm flow rate
  • For use with bath- or deck-mount faucets
  • Requires valve trim
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Brand Model Compatibility:
Bath and Deck Mount Faucets
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Flow Rate:
30 gpm
IAPMO Listed:
Yes
Installation Type:
Deck Mount
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Size:
3/4 in
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
No