Linkage
Linkage
Frequently Purchased Together
Product Details
Product Details
- Adj linkage
- KOHLER® Genuine part
- Extends the length if lift rod is too short
- Fits most drain assemblies
- Brass construction for enhanced durability
Specifications
- Drain Component Type:
- Linkage
- Height:
- 3/4 in
- Length:
- 3-1/4 in
- Material:
- Brass
- Trim Ring:
- No
- Width:
- 3-1/4 in