3/8 in Four Arm Handle Angle Supply Stop Valve in Polished Chrome
3/8 in Four Arm Handle Angle Supply Stop Valve in Polished Chrome
Product Details
Product Details
- Compression valve
- Annealed vertical tube with union connection
- Lead-Free
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Type:
- Four Arm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Valve Body Material:
- Brass
- Valve Size:
- 3/8 in
- Valve Type:
- Angle Supply Stop Valve