This product requires certification to purchase.

You last purchased this on
 
KOHLER

  • Fast #
  • Part #K9111-BN
  • Item #2996891
  • Manufacturer Part #9111-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

  • Fast #
  • Part #K9111-BN
  • Item #2996891
  • Manufacturer Part #9111-BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Air gap cover only
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Fitting Size 1:
1-13/16 in
Fitting Size 2:
1-3/4 in
Fitting Sizes:
1-13/16 in x 1-3/4 in
GSA Approved:
No
Height:
2-7/16 in
IAPMO Listed:
No
Material:
Brass, Plastic
Material Type:
Polypropylene
Width:
1-25/32 in