This product requires certification to purchase.

3 in. Brass Sink Basket Strainer in Polished Chrome

You last purchased this on
 
KOHLER

3 in. Brass Sink Basket Strainer in Polished Chrome

  • Fast #
  • Part #K9146-CP
  • Item #22888
  • Manufacturer Part #9146-CP
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

3 in. Brass Sink Basket Strainer in Polished Chrome

  • Fast #
  • Part #K9146-CP
  • Item #22888
  • Manufacturer Part #9146-CP
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tapped for 3" NPT connection
  • Material: Solid brass
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connections:
NPT
Height:
3-1/8 in
IAPMO Listed:
No
Material:
Brass
Strainer Size:
3-3/4 in