Frequently Purchased Together
Product Details
Product Details
- For use with Jacquard®, Damask®, Poplin®, Marabou® and Jute® vanities
- Includes 4 electrical outlets (2 switched and 2 always live)
- Mounts into predrilled holes in vanity for easy installation
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Jacquard®, Damask®, Poplin®, Marabou® and Jute® Vanities
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Oxford Maple
- Depth:
- 2-3/8 in
- Height:
- 2-7/8 in
- IAPMO Listed:
- No
- Length:
- 19 in
- Material:
- Wood
- Width:
- 19 in