Frequently Purchased Together
Product Details
Product Details
- Material: Solid brass
- Safe water drinking act (Lead) compliant
- Mixes hot and cold water allowing for a wide range of temperature selections or fixed settings
- Spray nozzles cover full area of sprayhead
- Targeted massage spray is a focused stream for targeting sore muscles or use as a utility spray
- Thumb tab allows for a smooth transition between sprays
- The 36" slidebar features adjustable mounting brackets for installation flexibility
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1070
- End Connection 1:
- Compression
- End Connections:
- Compression
- Flow Rate:
- 2.25 gpm
- Height:
- 3-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Length:
- 3-3/16 in
- Material:
- Brass
- NSF Certified:
- No
- Valve Size:
- 3/8 in
- Valve Type:
- Tub & Shower Thermostatic Valve
- Width:
- 1-3/16 in