This product requires certification to purchase.

24 in. Console Top in White Carrara Marble

You last purchased this on
 
KOHLER

Kathryn® 24 in. Console Top in White Carrara Marble

  • Fast #
  • Part #K3023-WH
  • Item #1577708
  • Manufacturer Part #3023-WH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Kathryn® 24 in. Console Top in White Carrara Marble

  • Fast #
  • Part #K3023-WH
  • Item #1577708
  • Manufacturer Part #3023-WH
5 out of 5 Customer Rating

X Points
Color Finish Name: White Carrara Marble Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Center faucet holes: 8"
  • Precut for a Kohler® 17 by 14" under-mount sink
  • Requires the Kohler® K-9699 frame kit with hardware (sold separately)
  • Coordinates with Kathryn® console legs and other products in the Kathryn® collection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Kathryn®
Color Finish Category:
Whites
Color Finish Name:
White Carrara Marble
Faucet Center Size:
8 in
Height:
33-3/4 in
IAPMO Listed:
No
Length:
24 in
Material:
Marble
Width:
22 in