Elongated Closed Front Toilet Seat with Cover in White
Kathryn® Elongated Closed Front Toilet Seat with Cover in White
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Exclusive seat design for Kathryn® Kohler® K-3324 and Kohler® K-3484 toilets
- Polished chrome hinges
- Coordinates with other products in the Kathryn® collection
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Kathryn®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 18-5/8 in
- Material:
- Wood
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 087206565014
- Width:
- 14-5/8 in