Kathryn®
Frequently Purchased Together
Product Details
Product Details
- Required for the Kohler® K-3023 Kathryn® marble console table
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Kathryn®
- Depth:
- 20-7/8 in
- Height:
- 15/16 in
- IAPMO Listed:
- No
- Length:
- 21-7/8 in
- Material:
- Marble
- Width:
- 20-29/32 in