Trip Lever in Vibrant Brushed Nickel
Kathryn® Trip Lever in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 350-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mounts vertically
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- For use with the Kohler® K-3940 and Kohler® K-3324 Kathryn® one-piece toilets
- Coordinates with other products in the Kathryn® collection
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- K-3940 and K-3324 One-piece Toilets
- Collection:
- Kathryn®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Handle Type:
- Trip Lever
- Length:
- 1-7/16 in
- Material:
- Stainless Steel
- UPC:
- 885612203366
- WaterSense Labeled:
- No
- Width:
- 1-3/16 in