This product requires certification to purchase.

You last purchased this on
 
KOHLER

  • Fast #
  • Part #KCB-CLC1526FS
  • Item #669426
  • Manufacturer Part #CB-CLC1526FS
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

  • Fast #
  • Part #KCB-CLC1526FS
  • Item #669426
  • Manufacturer Part #CB-CLC1526FS
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Anodized aluminum construction provides a durable rust-free and chip-free finish
  • Two adjustable tempered-glass shelves
  • Full-overlay mirrored door with beveled edges
  • Mirrored interior
  • Two way adjustable hinges with 108° opening capability for easy cabinet access
  • Can be installed with left or right-hand swing
  • Includes mounting hardware for surface or recessed installation
  • Includes side mirror kit for surface mount installation
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Depth:
4-13/16 in
Glass Type:
Tempered
Height:
26 in
IAPMO Listed:
No
Installation Type:
Surface Mount, Recessed Mount
Material:
Aluminum, Glass
Mirror Included:
Yes
Width:
15 in