Frequently Purchased Together
Product Details
Product Details
- Anodized aluminum construction provides a durable rust-free and chip-free finish
- Two adjustable tempered-glass shelves
- Double doors with full-overlay beveled mirrors
- Mirrored interior
- Two way adjustable hinges with 108° opening capability for easy cabinet access
- Can be installed with left or right-hand swing
- Includes mounting hardware for surface or recessed installation
- Includes side mirror kit for surface mount installation
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Depth:
- 4-13/16 in
- Glass Type:
- Tempered
- Height:
- 26 in
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount, Recessed Mount
- Length:
- 4-13/16 in
- Lights Included:
- No
- Material:
- Aluminum, Glass
- Mirror Edge:
- Beveled Edge
- Mirror Included:
- Yes
- Number of Doors:
- 2
- Number of Shelves:
- 2
- Width:
- 25 in