1.28 gpf Toilet Tank in White
Kelston® 1.28 gpf Toilet Tank in White
Frequently Purchased Together
Product Details
Product Details
- Coordinates with other products in the Kelston collection
- Single-flush gravity uses the force of gravity and a precision-engineered tank to create a strong siphon during flushing
- Class Five® flushing technology offers virtually plug-free performance and rinsing power for a clean bowl
- 1.28 gpf (4.8 lpf)
- Right-hand polished chrome trip lever
- Combines with the K-32809 bowl to create a complete K-32810-RA toilet
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Kelston®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-7/8 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- AquaPiston
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Trip Lever
- Height:
- 13-1/2 in
- IAPMO Listed:
- No
- Length:
- 16-3/4 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 16-3/4 in