This product requires certification to purchase.

18 in. Towel Bar in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Kelston® 18 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #K13500-2BZ
  • Item #4336839
  • Manufacturer Part #13500-2BZ
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Kelston® 18 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #K13500-2BZ
  • Item #4336839
  • Manufacturer Part #13500-2BZ
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Kelston® collection
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Kelston®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Height:
2-7/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
3-15/16 in