Elongated Floor Mount Toilet Bowl in White
Kelston® Elongated Floor Mount Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Elongated bowl offers added room and comfort
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Seat not included
- Combines with the Kohler® K-4474 or Kohler® K-4469 tank to create a complete Kohler® K-3754 or Kohler® K-3755 Kelston® toilet
- Coordinates with other products in the Kelston® collection
- Material: Vitreous china
- 2-1/8 in. (54 mm) fully glazed trapway
- Revolution 360® flushing technology generates a forceful swirling motion to keep the bowl clean longer
- CleanCoat™ surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Kelston®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-15/16 in
- EPA Compliant:
- No
- GSA Approved:
- No
- Height:
- 28-15/16 in
- IAPMO Listed:
- No
- Length:
- 28-15/16 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-5/8 in
- Toilet Bowl Length:
- 28-15/16 in
- Toilet Bowl Width:
- 14-5/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2-1/8 in
- UPC:
- 195711010537
- WaterSense Labeled:
- No
- Width:
- 14-5/16 in