This product requires certification to purchase.

Left-Hand Trip Lever in Matte Black

You last purchased this on
 
KOHLER

Kelston® Left-Hand Trip Lever in Matte Black

Brand image
You last purchased this on
 
KOHLER

Kelston® Left-Hand Trip Lever in Matte Black

  • Fast #
  • Part #K9385-BL
  • Item #9926143
  • Manufacturer Part #9385-BL
4.1 out of 5 Customer Rating
Left-Hand Trip Lever

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Left-hand trip lever
  • For use with K-11452 and K-11453 Kelston Comfort Height® two-piece toilets
  • Coordinates with other products in the Kelston collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
K-11452, K-11453
Collection:
Kelston®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1/2 in
Length:
2-5/8 in
Material:
Brass
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No



Call for Pricing
Call for Pricing