33 in. Dual Mount Neoroc Single Bowl Kitchen Sink in Matte Grey
Kennon® 33 in. Dual Mount Neoroc Single Bowl Kitchen Sink in Matte Grey
Product Details
Product Details
- Single bowl
- 9-1/2 in (241 mm) depth provides generous workspace
- Includes one faucet hole and option for three additional holes for knockout with ball-peen hammer and punch
- Includes K-6109 bottom sink rack
- Optional K-5376 bottom sink rack (sold separately)
- Matte finish offers rich, dimensional color
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Kennon®
- Color Finish Category:
- Greys
- Color Finish Name:
- Matte Grey
- Drain Location:
- Right
- Drain Opening:
- 3-7/8 in
- IAPMO Listed:
- Yes
- Length:
- 33 in
- Material:
- Quartz
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 31-1/8 in x 16-15/16 in x 9-1/2 in
- Sink Depth:
- 10-1/8 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Neoroc
- Sink Size Range:
- 31 in - 36 in
- Width:
- 22 in