Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- KOHLER® genuine part
- Fits between tank and bowl
- Used with a 2 in flush outlet
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Diameter - Outside:
- 2 in
- Material:
- Rubber
- Product Type:
- Tank Gasket
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No