Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 648-
Pick Up: 8 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- KOHLER® genuine part
- For most two-piece toilets
- Includes bolts, gaskets, washers, nuts and screws
- Gaskets are made with superior material to ensure a proper seal
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Hardware Included:
- No
- Material:
- Rubber
- Product Type:
- Tank Gasket
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No