Package Quantity Info:
Each: 1 Inner Pack: 3-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Kohler Genuine Part
- Gasket compatible with most Kohler urinals
- Made of durable material for a long lasting seal
- Rear outlet
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Hardware Included:
- No
- Material:
- Foam
- Product Type:
- Gasket
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No