Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 663-
Pick Up: 11 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- KOHLER genuine parts
- Compatible with most Rite-Temp shower valves
- Temperature limit stop provides temperature control for safety while allowing maximum water temperature
- Provides smooth shower handle rotation
- Designed to fit with KOHLER trim
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Tub and Shower
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4-3/4 in
- Diameter - Inside 1:
- 3 in
- Diameter - Outside:
- 3 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Mixer Kit
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 6 in
- IAPMO Listed:
- No
- Material:
- Metal, Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-67/100 in