Pressure Balance Cartridge For K-8304
Pressure Balance Cartridge For K-8304
Frequently Purchased Together
Product Details
Product Details
- KOHLER® genuine part
- One-piece with integrated double seals
- Replacement cartridge for KOHLER® K-8304 pressure balance valve
- Seize resistant in aggressive water conditions
- Made with premium materials for enhanced durability
- 5 gpm (18.9 l/min) maximum flow rate at 45 psi
- Single lever design cycles from off through cold to hot
- Antiscald protection
- Adjustable high-temperature limit stop to control maximum water temperature
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
Specifications
- Cartridge Type:
- Pressure Balance
- Faucet Part Type:
- Cartridge
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- WaterSense Labeled:
- No