1.28 gpf Elongated Floor Mount Two Piece Toilet
Kingston™ 1.28 gpf Elongated Floor Mount Two Piece Toilet
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Complete Solution toilets provide everything you need, including bowl, tank, seat, wax ring, and hardware
- Three-bolt quick-connect installation
- Standard 12" (305 mm) rough-in
- Supply line sold separately
- Two-piece design
- Elongated bowl offers added room and comfort. Quiet-Close elongated seat allows seat to close quietly.
- Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
- 1.28 gpf (4.8 lpf)
- Durable metal left-hand Polished Chrome trip lever
- 2-1/8-in (54 mm) fully glazed trapway
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Kingston™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 31-3/8 in
- IAPMO Listed:
- Yes
- Inlet Spud Location:
- Top
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Pieces:
- 2 Piece
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 29 in
- Toilet Bowl Width:
- 10-9/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 18-1/2 in