1.28 gpf Tank Toilet in White
Kingston® 1.28 gpf Tank Toilet in White
Frequently Purchased Together
Product Details
Product Details
- Efficient and durable for commercial applications
- 1.28 gallons per flush (gpf)
- Durable metal right-hand Polished Chrome trip lever included
- Tank locks included
- Combines with a K-25076 or K-25076-SS bowl to create a complete K-25077-TR or K-25077-SSTR Kingston two-piece toilet
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Kingston®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- MA Approved:
- No
- NSF Certified:
- No
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes