This product requires certification to purchase.

Comfort Height Elongated Floor Mount Bowl Toilet in White

KOHLER

Kingston™ Comfort Height Elongated Floor Mount Bowl Toilet in White

  • Fast #
  • Part #K25076-SS-0
  • Item #7841331
  • Manufacturer Part #25076-SS-0
3.4 out of 5 Customer Rating
Brand image
KOHLER

Kingston™ Comfort Height Elongated Floor Mount Bowl Toilet in White

  • Fast #
  • Part #K25076-SS-0
  • Item #7841331
  • Manufacturer Part #25076-SS-0
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 18
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Efficient and durable for commercial applications
  • Antimicrobial finish inhibits the growth of mold-, mildew-, stain- and odor-causing bacteria on the fixture surface
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height ADA-compliant seating
  • 2-1/8-in fully glazed trapway
  • Combines with a K-25100, K-25100-RA, K-25100-T or K-25100-TR tank to create a complete K-25077-SS, K-25077-SSRA, K-25077-SST or K-25077-SSTR Kingston two-piece toilet
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Kingston™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
29-3/4 in
Dual Flush:
No
EPA Compliant:
No
Flush Type:
Gravity
GSA Approved:
No
Height:
16-1/2 in
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
29-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
UPC:
885612757982
WaterSense Labeled:
No