This product requires certification to purchase.

Elongated Wall Mount Bowl Toilet in White

You last purchased this on
 
KOHLER

Kingston® Elongated Wall Mount Bowl Toilet in White

  • Fast #
  • Part #K84325-TA-0
  • Item #9374284
  • Manufacturer Part #84325-TA-0
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Kingston® Elongated Wall Mount Bowl Toilet in White

  • Fast #
  • Part #K84325-TA-0
  • Item #9374284
  • Manufacturer Part #84325-TA-0
4.4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 18
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Elongated bowl offers added room and comfort
  • Siphon jet
  • 1.0 gpf (3.8 lpf), 1.1 gpf (4.2 lpf), 1.28 (4.8 lpf), or 1.6 gpf (6.0lpf) depending on flushometer specified
  • 11" x 8-1/4 in (279 mm x 210 mm) water surface
  • 1-1/2 in (38 mm) top spud
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Commercial
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
Collection:
Kingston®
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Sensor
Spud Location:
Top
Toilet Bowl Height:
15 in
Toilet Bowl Length:
26 in
Toilet Bowl Width:
15-11/16 in
Toilet Installation:
Wall Mount
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Wall
WaterSense Labeled:
Yes