Kingston™ Two-Piece Round-Front 1.28 gpf Toilet with Right-Hand Trip Lever, Tank Cover Locks and Antimicrobial Finish
Kingston™ Two-Piece Round-Front 1.28 gpf Toilet with Right-Hand Trip Lever, Tank Cover Locks and Antimicrobial Finish
Product Details
Product Details
This product includes
KOHLER 1.6 gpf Round Floor Mount Bowl Toilet in White
Part #K25096-SS-0
KOHLER 1.28 gpf Tank Toilet in White
Part #K25100-TR-0
- Efficient and durable for commercial applications
- Ideal for commercial installations
- Antimicrobial finish inhibits the growth of mold-, mildew-, stain- and odor-causing bacteria on the fixture surface
- Two-piece toilet
- 1.28 gallons per flush (gpf)
- Durable metal right-hand Polished Chrome trip lever included
- 2-1/8-in fully glazed trapway
- Tank locks included
- Easy-to-service silicone seal
- Sanitary guard where the bowl and tank meet for ease of cleaning
Documents
Recommended Accessories
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-3/4 in
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Trip Lever
- Height:
- 29-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Front
- Width:
- 27-77/100 in