Two Lever Handle Wall Mount Service Faucet in Polished Chrome
Kinlock™ Two Lever Handle Wall Mount Service Faucet in Polished Chrome
Product Details
Product Details
- Internal NPT connections
- Pial hook
- Wall brace
- ADA compliant
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Kinlock™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 1-5/16 in
- Spout Reach:
- 4-5/8 in
- Spout Type:
- Low Arc
- Vandal Resistant:
- No
- WaterSense Labeled:
- No