Kitchen Sink Utility Rack in White
Kitchen Sink Utility Rack in White
Frequently Purchased Together
Product Details
Product Details
- Expands 3-in to fit most sinks (146 to 176 inches)
- Holds utensils and cleaning tools
- Doubles as a drying rack for cups and mugs
- Nonslip coating
- Removable soaking cup
- Dishcloth rail
- Made of rust-resistant stainless steel
- Dishwasher safe
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 20-3/8 in x 5 in
- Weight:
- 1.3 lb