Two Lever Handle Deck Mount Service Faucet in Polished Chrome
Knoxford™ Two Lever Handle Deck Mount Service Faucet in Polished Chrome
Product Details
Product Details
- Two handle service sink faucet with 3" spout and rubber hose
- Material: Solid brass with Valvet® valves and brass valve bodies
- For 8" centers
- Lever handle
- Loose-key stops in shanks
- Wall hook for rubber hose
- Wall-to-spout outlet: 7"
- Lever handles are ADA compliant
- Spout 3" and a rubber hose with wall hook
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Knoxford™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Handle Type:
- Lever
- Hose Length:
- 72 in
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Reach:
- 3 in
- Spout Type:
- Low Arc
- Vandal Resistant:
- No
- WaterSense Labeled:
- No