18 in. Grab Bar in Vibrant® Brushed Nickel
Kumin® 18 in. Grab Bar in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Pallet: 216-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Premium metal construction for strength and durability
- Mounting hardware and installation template included
- Quickly update your space with the contemporary style of Kumin
- Coordinates with other products in the Kumin collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-9/16 in
- Base Plate Width:
- 2-9/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Kumin®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-9/16 in
- IAPMO Listed:
- No
- Length:
- 18 in
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-3/4 in
- UPC:
- 885612770271
- Weight Capacity:
- 300 lb
- Width:
- 18 in