24 in. Grab Bar in Polished Chrome
Kumin® 24 in. Grab Bar in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Premium metal construction for strength and durability
- Mounting hardware and installation template included
- Quickly update your space with the contemporary style of Kumin
- Coordinates with other products in the Kumin collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- Base Plate Height:
- 2-9/16 in
- Base Plate Width:
- 2-9/16 in
- Brand Model Compatibility:
- K-23729 Stainless Steel Cleaner
- CARB OTC LEED Compliant:
- No
- Collection:
- Kumin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-1/4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-9/16 in
- IAPMO Listed:
- No
- Length:
- 24 in
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-3/4 in
- Width:
- 24 in