This product requires certification to purchase.

24 in. Towel Bar in Matte Black

KOHLER

Kumin™ 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #K97882-BL
  • Item #7874662
  • Manufacturer Part #97882-BL
4.7 out of 5 Customer Rating
Brand image
KOHLER

Kumin™ 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #K97882-BL
  • Item #7874662
  • Manufacturer Part #97882-BL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates with other products in the Kumin® collection
  • Premium metal construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing
  • Mounting hardware and installation template included
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
1-13/16 in
Base Plate Width:
1-13/16 in
Collection:
Kumin™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-3/4 in
Hardware Included:
Yes
Height:
3 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Zinc, Stainless Steel
Mount Type:
Wall
Number of Bars:
1
Projection:
3 in
UPC:
885612770202
Width:
25-3/4 in