This product requires certification to purchase.

24 in. Towel Bar in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Kumin® 24 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K24552-BN
  • Item #7874600
  • Manufacturer Part #24552-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Kumin® 24 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K24552-BN
  • Item #7874600
  • Manufacturer Part #24552-BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Coordinates with other products in the Kumin® collection
  • Spacious upper shelf with towel bar below provides additional storage in bathroom space
  • Premium metal construction for durability
  • KOHLER finishes resist corrosion and tarnish
  • Mounting hardware and installation template included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-13/16 in
Base Plate Width:
1-13/16 in
CARB OTC LEED Compliant:
No
Collection:
Kumin®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
GSA Approved:
No
IAPMO Listed:
No
Length:
24 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
6
Projection:
10-1/2 in