42 in. Grab Bar in Matte Black
Kumin™ 42 in. Grab Bar in Matte Black
Package Quantity Info:
Each: 1 Pallet: 54-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Premium metal construction for strength and durability
- Mounting hardware and installation template included
- Quickly update your space with the contemporary style of Kumin
- Coordinates with other products in the Kumin collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-9/16 in
- Base Plate Width:
- 2-9/16 in
- Collection:
- Kumin™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 44-1/2 in
- Diameter:
- 1-1/4 in
- Height:
- 2-3/4 in
- Length:
- 42 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Projection:
- 1-1/2 in
- UPC:
- 885612770127
- Width:
- 2-1/2 in