This product requires certification to purchase.

20-7/8 in. Undermount Rectangular Vitreous China Bathroom Sink in White

You last purchased this on
 
KOHLER

Ladena® 20-7/8 in. Undermount Rectangular Vitreous China Bathroom Sink in White

Brand image
You last purchased this on
 
KOHLER

Ladena® 20-7/8 in. Undermount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #K2214-0
  • Item #3586
  • Manufacturer Part #2214-0
4.5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Undermount
  • Countertop manufacturer or cutter must use the cut-out template provided by Kohler Co. (call 1-800-43-FOCUS).
  • Template, required, not included: 1053195-7
  • No faucet holes and requires wall-mount or counter mount faucet
  • Overflow drain
  • Clamp assembly: 52047
  • Rectangular basin with curved bottom
  • ADA compliant when installed in a 24" minimum depth countertop
  • Material: Vitreous china
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Ladena®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
14-3/8 in
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
8-1/8 in
IAPMO Listed:
No
Length:
20-7/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
18-5/8 in x 12-1/4 in
Sink Depth:
8-1/8 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Width:
14-3/8 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com