This product requires certification to purchase.

Undermount Bathroom Sink with Overflow in Mexican Sand™

You last purchased this on
 
KOHLER

Ladena® Undermount Bathroom Sink with Overflow in Mexican Sand™

  • Fast #
  • Part #K2215-33
  • Item #4112
  • Manufacturer Part #2215-33
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Ladena® Undermount Bathroom Sink with Overflow in Mexican Sand™

  • Fast #
  • Part #K2215-33
  • Item #4112
  • Manufacturer Part #2215-33
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Mexican Sand Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Rectangular basin with curved bottom
  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • ADA compliant when installed in a 21" minimum depth countertop
  • Material: Vitreous china
  • Most popular Kohler® vitreous china lavatory
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Ladena®
Color Finish Category:
Neutrals
Color Finish Name:
Mexican Sand™
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed:
No
Length:
23-1/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
20-5/8 in x 13-5/8 in x 4-5/8 in
Sink Depth:
8-1/8 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
16-1/4 in